- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| Torque | 59492 ft lb |
| No. of Screws | 18 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Style | Self-Centering |
| Thread Size | M12 |
| Series | TLK401 |
| I.D. | 200 mm |
| Internal Hub Force | 17695 psi |
| O.D. | 260 mm |
| Transmitted Axial Force | 181188 lbf |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 34.0 LB |
| EAN or UPC | 782934849992 |

