- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 250 mm Outside Diameter
| No. of Screws | 18 |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 100 mm |
| I.D. | 190 mm |
| Hub Surface Pressure | 14214 psi |
| Internal Hub Force | 18565 psi |
| Outer Ring Length | 88 mm |
| Locking Type | Internal Locking |
| Series | TLK401 |
| Thread Size | M12 |
| Torque | 56512 ft lb |
| Screw Tightening Torque | 106.95 lb/ft |
| O.D. | 250 mm |
| Style | Self-Centering |
| Grade | 12.9 |
| Transmitted Axial Force | 181188 lbf |
| Type | Locking Device |
| Weight | 31.0 LB |
| EAN or UPC | 782934850981 |

