- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| O.D. | 235 mm |
| Grade | 12.9 |
| Thread Size | M12 |
| Transmitted Axial Force | 161181 lbf |
| No. of Screws | 16 |
| Manufacturer Name | TOLLOK |
| I.D. | 180 mm |
| Locking Type | Internal Locking |
| Internal Hub Force | 20595 psi |
| Screw Tightening Torque | 106.95 lb/ft |
| Type | Locking Device |
| Hub Surface Pressure | 15664 psi |
| Outer Ring + Stroke | 87 mm |
| Outer Ring Length | 75 mm |
| Series | TLK401 |
| Torque | 47573 ft lb |
| Style | Self-Centering |
| Weight | 25.0 LB |
| EAN or UPC | 782934858536 |

