- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
| O.D. | 225 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Hub Surface Pressure | 16389 psi |
| Style | Self-Centering |
| Internal Hub Force | 21756 psi |
| Outer Ring + Stroke | 87 mm |
| Grade | 12.9 |
| Torque | 44962 ft lb |
| Series | TLK401 |
| Outer Ring Length | 75 mm |
| Transmitted Axial Force | 161181 lbf |
| Type | Locking Device |
| I.D. | 170 mm |
| Locking Type | Internal Locking |
| No. of Screws | 16 |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 22.0 LB |
| EAN or UPC | 782934860584 |

