- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| I.D. | 160 mm |
| Internal Hub Force | 22046 psi |
| Type | Locking Device |
| Outer Ring Length | 68 mm |
| Thread Size | M12 |
| Hub Surface Pressure | 16824 psi |
| No. of Screws | 14 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Series | TLK401 |
| Torque | 37011 ft lb |
| Outer Ring + Stroke | 80 mm |
| Transmitted Axial Force | 140724 lbf |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| O.D. | 210 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Weight | 15.0 LB |
| EAN or UPC | 782934854415 |

