- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Thread Size | M12 |
| Outer Ring + Stroke | 80 mm |
| Internal Hub Force | 21756 psi |
| Series | TLK401 |
| Screw Tightening Torque | 106.95 lb/ft |
| Torque | 27695 ft lb |
| Hub Surface Pressure | 16099 psi |
| Outer Ring Length | 68 mm |
| Locking Type | Internal Locking |
| O.D. | 190 mm |
| Type | Locking Device |
| No. of Screws | 12 |
| I.D. | 140 mm |
| Grade | 12.9 |
| Transmitted Axial Force | 120717 lbf |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Weight | 15.0 LB |
| EAN or UPC | 782934862939 |

