- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Outer Ring + Stroke | 70 mm |
| Grade | 12.9 |
| Thread Size | M10 |
| Type | Locking Device |
| O.D. | 165 mm |
| Series | TLK401 |
| Torque | 16337 ft lb |
| Internal Hub Force | 19580 psi |
| Style | Self-Centering |
| No. of Screws | 12 |
| Transmitted Axial Force | 82052 lbf |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 14504 psi |
| Outer Ring Length | 60 mm |
| Manufacturer Name | TOLLOK |
| I.D. | 120 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Weight | 11.0 LB |
| EAN or UPC | 782934850660 |

