- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| No. of Screws | 10 |
| Style | Self-Centering |
| Internal Hub Force | 18420 psi |
| I.D. | 110 mm |
| Type | Locking Device |
| Series | TLK401 |
| Torque | 12465 ft lb |
| Thread Size | M10 |
| Screw Tightening Torque | 61.22 lb/ft |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 69013 lbf |
| O.D. | 155 mm |
| Weight | 110.0 LB |
| EAN or UPC | 782934861055 |

