- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
| No. of Screws | 8 |
| Type | Locking Device |
| Transmitted Axial Force | 55076 lbf |
| I.D. | 75 mm |
| O.D. | 115 mm |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 25237 psi |
| Series | TLK401 |
| Thread Size | M10 |
| Style | Self-Centering |
| Screw Tightening Torque | 61.22 lb/ft |
| Torque | 6756 ft lb |
| Weight | 5.0 LB |
| EAN or UPC | 782934852206 |

