- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
| Torque | 6358 ft lb |
| No. of Screws | 8 |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Series | TLK401 |
| Locking Type | Internal Locking |
| Thread Size | M10 |
| Screw Tightening Torque | 61.22 lb/ft |
| Internal Hub Force | 27557 psi |
| Type | Locking Device |
| I.D. | 70 mm |
| Transmitted Axial Force | 55076 lbf |
| Hub Surface Pressure | 17405 psi |
| O.D. | 110 mm |
| Outer Ring Length | 50 mm |
| Style | Self-Centering |
| Outer Ring + Stroke | 58 mm |
| Weight | 5.0 LB |
| EAN or UPC | 782934853661 |

