- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 400 mm Inside Diameter
- 495 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Series | TLK400 |
| Screw Tightening Torque | 685.93 lb/ft |
| Style | Self-Centering |
| Torque | 637254 ft lb |
| Thread Size | M22 |
| Type | Locking Device |
| Transmitted Axial Force | 971136 lbf |
| O.D. | 495 mm |
| Internal Hub Force | 21756 psi |
| I.D. | 400 mm |
| No. of Screws | 26 |
| Weight | 216.0 LB |
| EAN or UPC | 782934853784 |

