- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 360 mm Inside Diameter
- 455 mm Outside Diameter
| Style | Self-Centering |
| Screw Tightening Torque | 685.93 lb/ft |
| Hub Surface Pressure | 15954 psi |
| Outer Ring + Stroke | 202 mm |
| Internal Hub Force | 20305 psi |
| Thread Size | M22 |
| I.D. | 360 mm |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| O.D. | 455 mm |
| Torque | 485316 ft lb |
| Transmitted Axial Force | 820520 lbf |
| No. of Screws | 22 |
| Series | TLK400 |
| Type | Locking Device |
| Outer Ring Length | 190 mm |
| Weight | 196.0 LB |
| EAN or UPC | 782934860263 |

