- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
| Screw Tightening Torque | 508.92 lb/ft |
| Series | TLK400 |
| Type | Locking Device |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Internal Hub Force | 21756 psi |
| Hub Surface Pressure | 17405 psi |
| O.D. | 425 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 719360 lbf |
| I.D. | 340 mm |
| No. of Screws | 24 |
| Outer Ring Length | 165 mm |
| Thread Size | M20 |
| Torque | 401234 ft lb |
| Outer Ring + Stroke | 177 mm |
| Weight | 143.0 LB |
| EAN or UPC | 782934858345 |

