- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
| Thread Size | M20 |
| Series | TLK400 |
| Type | Locking Device |
| I.D. | 280 mm |
| Internal Hub Force | 21031 psi |
| O.D. | 355 mm |
| Style | Self-Centering |
| No. of Screws | 20 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 508.92 lb/ft |
| Transmitted Axial Force | 600216 lbf |
| Torque | 275111 ft lb |
| Weight | 101.0 LB |
| EAN or UPC | 782934857157 |

