- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 240 mm Inside Diameter
- 305 mm Outside Diameter
| Locking Type | Internal Locking |
| Internal Hub Force | 22481 psi |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 422624 lbf |
| Type | Locking Device |
| Series | TLK400 |
| Hub Surface Pressure | 17405 psi |
| Screw Tightening Torque | 261.83 lb/ft |
| Style | Self-Centering |
| Thread Size | M16 |
| No. of Screws | 22 |
| Grade | 12.9 |
| O.D. | 305 mm |
| Outer Ring Length | 134 mm |
| I.D. | 240 mm |
| Outer Ring + Stroke | 146 mm |
| Torque | 165951 ft lb |
| Weight | 60.0 LB |
| EAN or UPC | 782934861628 |

