- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
| Outer Ring + Stroke | 146 mm |
| Screw Tightening Torque | 261.83 lb/ft |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Series | TLK400 |
| Torque | 138662 ft lb |
| Thread Size | M16 |
| Style | Self-Centering |
| Internal Hub Force | 22481 psi |
| Outer Ring Length | 134 mm |
| O.D. | 285 mm |
| I.D. | 220 mm |
| Transmitted Axial Force | 384408 lbf |
| No. of Screws | 20 |
| Hub Surface Pressure | 17405 psi |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Weight | 55.0 LB |
| EAN or UPC | 782934860904 |

