- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 190 mm Inside Diameter
- 250 mm Outside Diameter
| Hub Surface Pressure | 15954 psi |
| Grade | 12.9 |
| Thread Size | M16 |
| Locking Type | Internal Locking |
| Outer Ring Length | 134 mm |
| Series | TLK400 |
| Outer Ring + Stroke | 146 mm |
| Style | Self-Centering |
| Torque | 95795 ft lb |
| Type | Locking Device |
| Transmitted Axial Force | 307526 lbf |
| O.D. | 250 mm |
| Internal Hub Force | 20450 psi |
| No. of Screws | 16 |
| Screw Tightening Torque | 261.83 lb/ft |
| I.D. | 190 mm |
| Manufacturer Name | TOLLOK |
| Weight | 47.0 LB |
| EAN or UPC | 782934859243 |

