- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| Thread Size | M16 |
| Series | TLK400 |
| Type | Locking Device |
| No. of Screws | 16 |
| Style | Self-Centering |
| Transmitted Axial Force | 307751 lbf |
| I.D. | 180 mm |
| Torque | 90868 ft lb |
| Internal Hub Force | 21756 psi |
| O.D. | 235 mm |
| Screw Tightening Torque | 261.83 lb/ft |
| Weight | 40.0 LB |
| EAN or UPC | 782934856129 |

