- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| Series | TLK400 |
| No. of Screws | 16 |
| O.D. | 210 mm |
| Torque | 58098 ft lb |
| Transmitted Axial Force | 220978 lbf |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Outer Ring + Stroke | 116 mm |
| Screw Tightening Torque | 169.64 lb/ft |
| Locking Type | Internal Locking |
| I.D. | 160 mm |
| Thread Size | M14 |
| Internal Hub Force | 22481 psi |
| Outer Ring Length | 104 mm |
| Hub Surface Pressure | 17114 psi |
| Style | Self-Centering |
| Grade | 12.9 |
| Weight | 25.0 LB |
| EAN or UPC | 782934862373 |

