- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
| Thread Size | M14 |
| Transmitted Axial Force | 221428 lbf |
| Screw Tightening Torque | 169.64 lb/ft |
| Internal Hub Force | 23931 psi |
| Series | TLK400 |
| I.D. | 150 mm |
| O.D. | 200 mm |
| Torque | 54432 ft lb |
| Type | Locking Device |
| No. of Screws | 16 |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Weight | 24.0 LB |
| EAN or UPC | 782934860836 |

