- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Transmitted Axial Force | 193552 lbf |
| Screw Tightening Torque | 169.64 lb/ft |
| I.D. | 140 mm |
| Style | Self-Centering |
| No. of Screws | 14 |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 23206 psi |
| Thread Size | M14 |
| Series | TLK400 |
| Torque | 44468 ft lb |
| Type | Locking Device |
| O.D. | 190 mm |
| Weight | 22.0 LB |
| EAN or UPC | 782934857515 |

