- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| Thread Size | M14 |
| Screw Tightening Torque | 169.64 lb/ft |
| Torque | 35403 ft lb |
| I.D. | 130 mm |
| Series | TLK400 |
| No. of Screws | 12 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Internal Hub Force | 20740 psi |
| O.D. | 180 mm |
| Transmitted Axial Force | 165902 lbf |
| Style | Self-Centering |
| Weight | 22.0 LB |
| EAN or UPC | 782934854217 |

