- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Thread Size | M12 |
| Style | Self-Centering |
| I.D. | 120 mm |
| Series | TLK400 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| No. of Screws | 14 |
| O.D. | 165 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Internal Hub Force | 22336 psi |
| Transmitted Axial Force | 141174 lbf |
| Torque | 27740 ft lb |
| Weight | 15.0 LB |
| EAN or UPC | 782934857928 |

