- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
| Internal Hub Force | 25382 psi |
| Type | Locking Device |
| Screw Tightening Torque | 61.22 lb/ft |
| O.D. | 120 mm |
| Hub Surface Pressure | 16679 psi |
| Outer Ring + Stroke | 78 mm |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Torque | 10842 ft lb |
| Series | TLK400 |
| I.D. | 80 mm |
| No. of Screws | 12 |
| Thread Size | M10 |
| Outer Ring Length | 70 mm |
| Transmitted Axial Force | 82951 lbf |
| Weight | 8.0 LB |
| EAN or UPC | 782934852664 |

