- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
| Torque | 8511 ft lb |
| Outer Ring + Stroke | 78 mm |
| I.D. | 75 mm |
| Outer Ring Length | 70 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Hub Surface Pressure | 14504 psi |
| Thread Size | M10 |
| O.D. | 115 mm |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 68564 lbf |
| Series | TLK400 |
| Internal Hub Force | 22481 psi |
| Type | Locking Device |
| No. of Screws | 10 |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Grade | 12.9 |
| Weight | 7.0 LB |
| EAN or UPC | 782934851438 |

