- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 95 mm Outside Diameter
| Grade | 12.9 |
| Transmitted Axial Force | 42712 lbf |
| Internal Hub Force | 20305 psi |
| Torque | 4625 ft lb |
| Style | Self-Centering |
| Type | Locking Device |
| I.D. | 65 mm |
| Hub Surface Pressure | 13779 psi |
| Thread Size | M8 |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 30.24 lb/ft |
| Series | TLK400 |
| Outer Ring Length | 56 mm |
| Manufacturer Name | TOLLOK |
| O.D. | 95 mm |
| Outer Ring + Stroke | 64 mm |
| No. of Screws | 10 |
| Weight | 4.0 LB |
| EAN or UPC | 782934860270 |

