- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
| Hub Surface Pressure | 14504 psi |
| I.D. | 60 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| Outer Ring + Stroke | 64 mm |
| Torque | 4293 ft lb |
| Internal Hub Force | 22481 psi |
| No. of Screws | 10 |
| Screw Tightening Torque | 30.24 lb/ft |
| Series | TLK400 |
| Type | Locking Device |
| Grade | 12.9 |
| Style | Self-Centering |
| O.D. | 90 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 56 mm |
| Transmitted Axial Force | 42712 lbf |
| Weight | 3.0 LB |
| EAN or UPC | 782934855023 |

