- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 11/16 in Inside Diameter
- 2.953 in Outside Diameter
| Outer Ring Length | 1.378 in |
| Grade | 12.9 |
| I.D. | 1 11/16 in |
| No. of Screws | 6 |
| Screw Tightening Torque | 30 lb/ft |
| Torque | 1039 ft lb |
| Hub Surface Pressure | 14186 psi |
| Manufacturer Name | TOLLOK |
| Series | TLK350 |
| Style | Self-Centering |
| Internal Hub Force | 24822 psi |
| Outer Ring + Stroke | 1.417 in |
| Locking Type | Internal Locking |
| Thread Size | M8 |
| Type | Locking Device |
| O.D. | 2.953 in |
| Transmitted Axial Force | 14920 lbf |
| Weight | 3.0 LB |
| EAN or UPC | 782934852459 |

