- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 7/16 in Inside Diameter
- 2.559 in Outside Diameter
| Series | TLK350 |
| O.D. | 2.559 in |
| Thread Size | M6 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| No. of Screws | 8 |
| Screw Tightening Torque | 13 lb/ft |
| I.D. | 1 7/16 in |
| Internal Hub Force | 24419 psi |
| Torque | 639 ft lb |
| Transmitted Axial Force | 10767 lbf |
| Type | Locking Device |
| Weight | 1.0 LB |
| EAN or UPC | 782934859342 |

