- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 7/8 in Inside Diameter
- 3.15 in Outside Diameter
| Hub Surface Pressure | 17732 psi |
| Series | TLK350 |
| Outer Ring Length | 1.378 in |
| Grade | 12.9 |
| Thread Size | M8 |
| No. of Screws | 8 |
| Screw Tightening Torque | 30 lb/ft |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 19894 lbf |
| O.D. | 3.15 in |
| Internal Hub Force | 29787 psi |
| Torque | 1539 ft lb |
| Outer Ring + Stroke | 1.417 in |
| Type | Locking Device |
| I.D. | 1 7/8 in |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Weight | 2.0 LB |
| EAN or UPC | 782934861512 |

