- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 5/8 in Inside Diameter
- 2.953 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| O.D. | 2.953 in |
| No. of Screws | 6 |
| Internal Hub Force | 25777 psi |
| Torque | 1000 ft lb |
| Transmitted Axial Force | 14920 lbf |
| Type | Locking Device |
| I.D. | 1 5/8 in |
| Screw Tightening Torque | 30 lb/ft |
| Series | TLK350 |
| Style | Self-Centering |
| Weight | 2.0 LB |
| EAN or UPC | 782934855498 |

