- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 3/8 in Inside Diameter
- 2.362 in Outside Diameter
| Outer Ring Length | 1.181 in |
| Series | TLK350 |
| Type | Locking Device |
| Internal Hub Force | 25529 psi |
| Transmitted Axial Force | 10767 lbf |
| Thread Size | M6 |
| Torque | 611 ft lb |
| Grade | 12.9 |
| Style | Self-Centering |
| Hub Surface Pressure | 14860 psi |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| O.D. | 2.362 in |
| I.D. | 1 3/8 in |
| Outer Ring + Stroke | 1.22 in |
| No. of Screws | 8 |
| Screw Tightening Torque | 13 lb/ft |
| Weight | 1.0 LB |
| EAN or UPC | 782934852961 |

