- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/8 in Inside Diameter
- 1.969 in Outside Diameter
| Style | Self-Centering |
| Grade | 12.9 |
| I.D. | 1 1/8 in |
| Series | TLK350 |
| O.D. | 1.969 in |
| Screw Tightening Torque | 13 lb/ft |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 0.984 in |
| Thread Size | M6 |
| Hub Surface Pressure | 15946 psi |
| Transmitted Axial Force | 8075 lbf |
| Internal Hub Force | 27902 psi |
| Torque | 376 ft lb |
| Locking Type | Internal Locking |
| Type | Locking Device |
| No. of Screws | 6 |
| Outer Ring + Stroke | 1.024 in |
| Weight | 0.5 LB |
| EAN or UPC | 782934858857 |

