- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 1/4 in Inside Diameter
- 2.165 in Outside Diameter
| Series | TLK350 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 13 lb/ft |
| I.D. | 1 1/4 in |
| Thread Size | M6 |
| O.D. | 2.165 in |
| Type | Locking Device |
| Internal Hub Force | 25112 psi |
| Torque | 417 ft lb |
| No. of Screws | 6 |
| Transmitted Axial Force | 8075 lbf |
| Weight | 1.0 LB |
| EAN or UPC | 782934852091 |

