- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 15/16 in Inside Diameter
- 1.85 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| I.D. | 15/16 in |
| No. of Screws | 4 |
| Screw Tightening Torque | 13 lb/ft |
| Series | TLK350 |
| O.D. | 1.85 in |
| Style | Self-Centering |
| Transmitted Axial Force | 5383 lbf |
| Torque | 208 ft lb |
| Internal Hub Force | 22321 psi |
| Type | Locking Device |
| Weight | 0.5 LB |
| EAN or UPC | 782934854590 |

