- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7/16 in Inside Diameter
- 0.866 in Outside Diameter
| No. of Screws | 4 |
| I.D. | 7/16 in |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Series | TLK350 |
| Screw Tightening Torque | 1 lb/ft |
| Transmitted Axial Force | 913 lbf |
| Torque | 17 ft lb |
| Outer Ring Length | 0.492 in |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 16218 psi |
| Thread Size | M2.5 |
| Hub Surface Pressure | 8192 psi |
| Outer Ring + Stroke | 0.512 in |
| Style | Self-Centering |
| O.D. | 0.866 in |
| Weight | 0.1 LB |
| EAN or UPC | 782934854712 |

