- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7/8 in Inside Diameter
- 1.575 in Outside Diameter
| Transmitted Axial Force | 3815 lbf |
| O.D. | 1.575 in |
| Grade | 12.9 |
| Outer Ring Length | 0.807 in |
| Series | TLK350 |
| Style | Self-Centering |
| Internal Hub Force | 20982 psi |
| Outer Ring + Stroke | 0.827 in |
| Thread Size | M5 |
| Manufacturer Name | TOLLOK |
| I.D. | 7/8 in |
| Hub Surface Pressure | 11658 psi |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Torque | 138 ft lb |
| No. of Screws | 4 |
| Screw Tightening Torque | 7 lb/ft |
| Weight | 0.3 LB |
| EAN or UPC | 782934861772 |

