- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5/16 in Inside Diameter
- 0.709 in Outside Diameter
| Thread Size | M2.5 |
| No. of Screws | 3 |
| O.D. | 0.709 in |
| Outer Ring + Stroke | 0.433 in |
| I.D. | 5/16 in |
| Internal Hub Force | 20126 psi |
| Transmitted Axial Force | 685 lbf |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 1 lb/ft |
| Torque | 9 ft lb |
| Style | Self-Centering |
| Outer Ring Length | 0.413 in |
| Locking Type | Internal Locking |
| Series | TLK350 |
| Grade | 12.9 |
| Hub Surface Pressure | 8875 psi |
| Weight | 0.1 LB |
| EAN or UPC | 782934855054 |

