- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5/8 in Inside Diameter
- 1.26 in Outside Diameter
| Transmitted Axial Force | 2335 lbf |
| Thread Size | M4 |
| Hub Surface Pressure | 11020 psi |
| Outer Ring + Stroke | 0.669 in |
| I.D. | 5/8 in |
| O.D. | 1.26 in |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| Series | TLK350 |
| Type | Locking Device |
| No. of Screws | 4 |
| Internal Hub Force | 22213 psi |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Outer Ring Length | 0.65 in |
| Torque | 61 ft lb |
| Screw Tightening Torque | 4 lb/ft |
| Weight | 0.2 LB |
| EAN or UPC | 782934853906 |

