- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3/8 in Inside Diameter
- 0.787 in Outside Diameter
| Type | Locking Device |
| Outer Ring + Stroke | 0.512 in |
| Grade | 12.9 |
| Transmitted Axial Force | 913 lbf |
| No. of Screws | 4 |
| Outer Ring Length | 0.492 in |
| Torque | 14 ft lb |
| Screw Tightening Torque | 1 lb/ft |
| Style | Self-Centering |
| Series | TLK350 |
| Locking Type | Internal Locking |
| Internal Hub Force | 18922 psi |
| Hub Surface Pressure | 9011 psi |
| Manufacturer Name | TOLLOK |
| O.D. | 0.787 in |
| I.D. | 3/8 in |
| Thread Size | M2.5 |
| Weight | 0.2 LB |
| EAN or UPC | 782934851674 |

