- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1/4 in Inside Diameter
- 0.63 in Outside Diameter
| Internal Hub Force | 25157 psi |
| Type | Locking Device |
| Series | TLK350 |
| Transmitted Axial Force | 685 lbf |
| O.D. | 0.63 in |
| No. of Screws | 3 |
| Thread Size | M2.5 |
| Screw Tightening Torque | 1 lb/ft |
| Style | Self-Centering |
| Torque | 7 ft lb |
| I.D. | 1/4 in |
| Manufacturer Name | TOLLOK |
| Weight | 0.1 LB |
| EAN or UPC | 782934850509 |

