- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1/2 in Inside Diameter
- 1.024 in Outside Diameter
| Style | Self-Centering |
| Series | TLK350 |
| I.D. | 1/2 in |
| Transmitted Axial Force | 1333 lbf |
| Thread Size | M3 |
| Screw Tightening Torque | 2 lb/ft |
| No. of Screws | 4 |
| O.D. | 1.024 in |
| Torque | 28 ft lb |
| Internal Hub Force | 15854 psi |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Weight | 0.1 LB |
| EAN or UPC | 782934859250 |

