- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 48 mm Inside Diameter
- 80 mm Outside Diameter
| Screw Tightening Torque | 30.24 lb/ft |
| No. of Screws | 8 |
| Series | TLK350 |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 29588 psi |
| Type | Locking Device |
| O.D. | 80 mm |
| Transmitted Axial Force | 19894 lbf |
| Torque | 1567 ft lb |
| Thread Size | M8 |
| I.D. | 48 mm |
| Weight | 2.0 LB |
| EAN or UPC | 782934852466 |

