- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
| Series | TLK350 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 30.24 lb/ft |
| Torque | 1101 ft lb |
| I.D. | 45 mm |
| No. of Screws | 6 |
| Type | Locking Device |
| Internal Hub Force | 23641 psi |
| O.D. | 75 mm |
| Style | Self-Centering |
| Thread Size | M8 |
| Transmitted Axial Force | 14904 lbf |
| Weight | 2.0 LB |
| EAN or UPC | 782934854835 |

