- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 42 mm Inside Diameter
- 75 mm Outside Diameter
| Hub Surface Pressure | 14214 psi |
| O.D. | 75 mm |
| Grade | 12.9 |
| Series | TLK350 |
| No. of Screws | 6 |
| I.D. | 42 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 30.24 lb/ft |
| Outer Ring + Stroke | 36 mm |
| Internal Hub Force | 25382 psi |
| Torque | 1028 ft lb |
| Transmitted Axial Force | 14904 lbf |
| Type | Locking Device |
| Outer Ring Length | 35 mm |
| Locking Type | Internal Locking |
| Thread Size | M8 |
| Manufacturer Name | TOLLOK |
| Weight | 2.0 LB |
| EAN or UPC | 782934852565 |

