- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 35 mm Inside Diameter
- 60 mm Outside Diameter
| Thread Size | M6 |
| Transmitted Axial Force | 10790 lbf |
| Internal Hub Force | 25527 psi |
| I.D. | 35 mm |
| Series | TLK350 |
| Type | Locking Device |
| Screw Tightening Torque | 12.54 lb/ft |
| No. of Screws | 8 |
| O.D. | 60 mm |
| Outer Ring Length | 30 mm |
| Torque | 618 ft lb |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 14794 psi |
| Outer Ring + Stroke | 31 mm |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Weight | 1.0 LB |
| EAN or UPC | 782934860416 |

