- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 32 mm Inside Diameter
- 55 mm Outside Diameter
| Style | Self-Centering |
| Type | Locking Device |
| No. of Screws | 6 |
| Torque | 424 ft lb |
| Transmitted Axial Force | 8092 lbf |
| Internal Hub Force | 24947 psi |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| Series | TLK350 |
| O.D. | 55 mm |
| I.D. | 32 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Weight | 1.0 LB |
| EAN or UPC | 782934854422 |

