- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 50 mm Outside Diameter
| Internal Hub Force | 28427 psi |
| O.D. | 50 mm |
| Locking Type | Internal Locking |
| I.D. | 28 mm |
| Torque | 371 ft lb |
| Style | Self-Centering |
| Outer Ring + Stroke | 26 mm |
| Type | Locking Device |
| Grade | 12.9 |
| Transmitted Axial Force | 8092 lbf |
| Thread Size | M6 |
| Hub Surface Pressure | 15954 psi |
| Series | TLK350 |
| No. of Screws | 6 |
| Screw Tightening Torque | 12.54 lb/ft |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 25 mm |
| Weight | 0.5 LB |
| EAN or UPC | 782934851667 |

