- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 24 mm Inside Diameter
- 47 mm Outside Diameter
| Transmitted Axial Force | 5395 lbf |
| Locking Type | Internal Locking |
| Style | Self-Centering |
| O.D. | 47 mm |
| Hub Surface Pressure | 11313 psi |
| Outer Ring Length | 25 mm |
| Torque | 212 ft lb |
| Type | Locking Device |
| Thread Size | M6 |
| Screw Tightening Torque | 12.54 lb/ft |
| No. of Screws | 4 |
| Internal Hub Force | 22191 psi |
| Manufacturer Name | TOLLOK |
| I.D. | 24 mm |
| Grade | 12.9 |
| Series | TLK350 |
| Outer Ring + Stroke | 26 mm |
| Weight | 0.5 LB |
| EAN or UPC | 782934851537 |

