- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 40 mm Outside Diameter
| Type | Locking Device |
| Screw Tightening Torque | 7.38 lb/ft |
| Torque | 138 ft lb |
| Outer Ring + Stroke | 21 mm |
| Manufacturer Name | TOLLOK |
| Locking Type | Internal Locking |
| O.D. | 40 mm |
| I.D. | 22 mm |
| Grade | 12.9 |
| Series | TLK350 |
| Thread Size | M5 |
| Hub Surface Pressure | 11603 psi |
| Transmitted Axial Force | 3821 lbf |
| Internal Hub Force | 21176 psi |
| Style | Self-Centering |
| No. of Screws | 4 |
| Outer Ring Length | 20.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 782934859601 |

